1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
HCL504
Single-Acting, 50 ton Capacity, 3.9400 in Stroke, 8.4300 in Retracted, 12.3600 in Extended
MI ITEM #
08098246
MFR #
HCL504
Your Price
$3,904.02
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC HCL504
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
HCL504
Single-Acting, 50 ton Capacity, 3.9400 in Stroke, 8.4300 in Retracted, 12.3600 in Extended
MI ITEM #
08098246
MFR #
HCL504
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,904.02
/each
(List
$4,880.02
)
Qty
Add to Cart
Overview
Mfr description
HCL-504
Specifications
Actuation
Single-Acting
Cylinder Capacity
50 ton
Stroke
3.9400 in
Oil Capacity
47.9300 in³
Retracted Height
8.4300 in
Extended Height
12.3600 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data