Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-2"-4"-A-P-A

DZF-2"-4"-A-P-A
MI ITEM #08099053
MFR #DZF-2"-4"-A-P-A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Body Type
    Flat Mount
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DZF
  • Type
    Flat cylinder

Overview

Mfr description
194241-DZF-2"-4"-A-P-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought