Motion
63406-00A
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , Galvanized Steel Material
MI ITEM #08099219
MFR #63406-00A
Your Price$1,469.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , Galvanized Steel Material
MI ITEM #08099219
MFR #63406-00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,469.66/each(List $1,690.11)

Overview

Mfr description
63406-00A 20' LEADING EDGE SRL

Specifications

  • Type
    Leading-Edge SRL
  • Line Material
    Galvanized Steel
  • Capacity
    310 lbs
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • ANSI Rating
    Z359.14-2021
  • Number Of Legs
    1
  • Lifeline Material
    Galvanized Steel
  • Overall Length
    20 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text