Motion
E551
Pole Sander Head - 9-3/8 in Length, 3-1/4 in Width, Silver Color
MI ITEM #08099490
MFR #E551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pole Sander Head - 9-3/8 in Length, 3-1/4 in Width, Silver Color
MI ITEM #08099490
MFR #E551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9 3/8 X 3 1/4 POLE SANDER HEAD

Specifications

  • Tool Type
    Pole Sander Head
  • Color
    Silver
  • Length
    9-3/8 in
  • Width
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text