Motion
BLT1016-8IN

REXNORD INC
BLT1016-8IN

BLT1016-8IN
Mi Item #08099589
MFR #BLT1016-8IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BLT1016-8IN

BLT1016-8IN
Mi Item #08099589
MFR #BLT1016-8IN

Mfr description
10683433 MATTOP BELT- BLT1016-8IN
  • 8 inch wide KleanTop belt molded in blue low-temperature material, with polyester pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Base Chain Material
    BLT
  • Chain Type
    KleanTop Chains
  • Component Style
    Straight Running
  • Flight Material
    BLT
  • Manufacturer Upc Number
    782935163394
  • Pin Material
    Polyester
  • UPC_NO
    782935163394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)