Motion
HMS-6624M
Protective Glass Packaging Material - Amber Color
Mi Item #08099612
MFR #HMS-6624M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Glass Packaging Material - Amber Color
Mi Item #08099612
MFR #HMS-6624M

Mfr description
WHITE HAZARDOUS MATERIAL SHIPPING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Amber
  • Includes
    DOT-SP 9168 Package, 32 oz Slip Cover Can, 32 oz Amber Plastic Coated Wide Mouth Glass Bottle, Phenolic-F217 / PTFE Closure, Corrugated Box, Corrugated Insert, Paint Can, Bag, Bag Tie, Tape, Fiber Protective Tube, Absorbent Pouch
  • Protection Type
    Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)