Motion
60301
Laboratory Membrane Disc Filter Pad - 47 mm Dia., Supor (Hydrophillic Polyethersulfone) Material, 0.2 µm Pore Size, 145 μm Thickness
MI ITEM #08099616
MFR #60301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laboratory Membrane Disc Filter Pad - 47 mm Dia., Supor (Hydrophillic Polyethersulfone) Material, 0.2 µm Pore Size, 145 μm Thickness
MI ITEM #08099616
MFR #60301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60301 MEMBRANE DISC FILTER

Specifications

  • Part Type
    Membrane Disc Filter Pads
  • Diameter
    47 mm
  • Membrane Material
    Supor (Hydrophillic Polyethersulfone)
  • Pore Sizes
    0.2 µm
  • Thickness
    145 μm
  • Minimum Boil Point
    3.5 bar
  • Package Quantity
    100 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text