Overview
Mfr description
X 5217-53 END PLUG
Specifications
- Outside Diameter
- MaterialMetal with Nitrile Rubber Element
- Overall Width0.5625 in
- SeriesSAF/SAW
- Width0.5625 in, 14.28 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data