Motion
RHCB40-425-XC93

SMC CORP OF AMERICA
RHCB40-425-XC93

RHCB40-425-XC93
MI ITEM #08099737
MFR #RHCB40-425-XC93
Price$550.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RHCB40-425-XC93

RHCB40-425-XC93
MI ITEM #08099737
MFR #RHCB40-425-XC93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$550.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Adjustable Cushion
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC93
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Round Body

Overview

Mfr description
RHCB40-425-XC93 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought