Motion
59927129
1/2" Diam, 12" OAL Bright Cobalt Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #08099756
MFR #59927129
List Price$126.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 12" OAL Bright Cobalt Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #08099756
MFR #59927129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.68/each for your price

Overview

Mfr description
59927129 1/2" DIAM, 12" OAL BRIGHT
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.; Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
  • Point Type
    Split Point
  • Number Of Flutes
  • Overall Length
  • Grade
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text