Specifications
Dimensions
- Base SizeG13
- Overall Length22.44 in
- Wattage40 W
Details
- Base TypeBi-Pin
- Bulb Life18000 hrs
- Bulb ShapeU-Bent
- ColorCool White Supreme
- Color Rendering Index90
- Color Temperature4100 K
- Lamp CodeT12
- Light Output2300 lm
- Package Quantity12
Overview
Mfr description
40W, T12 U-SHAPED FLUORESCENT LIGHT BULB