1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CROSBY GROUP INC
1022380
L-320AN Eye Hoist Hook w/ Latch - 0.75 in, 0.89 in Opening, 1 ton Capacity
MI ITEM #
08100060
MFR #
1022380
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CROSBY GROUP INC 1022380
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CROSBY GROUP INC
1022380
L-320AN Eye Hoist Hook w/ Latch - 0.75 in, 0.89 in Opening, 1 ton Capacity
MI ITEM #
08100060
MFR #
1022380
Mfr description
1022380 1 T AL EYE HK W/LT
Forged alloy steel, Quenched and Tempered, load-rated
Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
QUIC-CHECK markings are incorporated…Deformation Indicators check for stretch in throat opening and Angle Indicators assist users in lifting within tolerance of load angles
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hook Size
0.75 in
Opening Width
0.89 in
Reach
3.34 in
Safety Factor
5:1
Width
2.83 in
Details
Hook Type
Slip / Sling
Material
Alloy Steel
Weight Capacity
1 ton
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items