Specifications
Dimensions
- Length48 in
- Outlet Size3/4 in
- Overall Height76 in
- Overall Width40 in
- Tool Weight620 lbs
Details
- Air Pressure175 psi
- ECCNEAR99
- Electric Motor Or Gas EngineElectric Motor
- Harmonization Code8414801615
- Horsepower7.5 hp
- Manufacturer Upc Number678384654401
- Number Of Motor Phases3
- Number Of Stages2
- Number of Tanks1
- Outlet TypeNPT
- Portable Or StationaryStationary
- Tank Capacity80 gal (US)
- Tank ConfigurationVertical
- UPC_NO678384654401
- Voltage460 V
Overview
Mfr description
2475N7.5-V COMPRESSOR 80 GALLON