Motion
244755
Welding Jacket - Cotton Material, 3X-Large Size, Navy Blue Color, 5 Button Snap Front Closure
MI ITEM #08100158
MFR #244755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Jacket - Cotton Material, 3X-Large Size, Navy Blue Color, 5 Button Snap Front Closure
MI ITEM #08100158
MFR #244755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    9 oz
  • Size
    3X-Large

Details

  • Color
    Navy Blue
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    5 Button Snap
  • Garment Type
    Jacket
  • Garment Use
    Welding
  • Hood Type
    None
  • Material
    Cotton
  • Number Of Pockets
    1 (Inside Pocket)
  • Reversible
    Non-Reversible
  • Wrist Closure
    Fold-in sleeve snaps

Overview

Mfr description
MIL244755 WELDING JACKET,NAVY,COTTON/
  • Pre-shrunk fabric eliminating shrinkage
  • Accessible inside pocket
  • Five button snaps provide added protection
  • Barracuda style stand-up collar for extra neck protection
  • Finished hems and reinforced stitching enhance durability
  • Fold-in sleeve snaps for a better fit around the wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought