Specifications
Dimensions
- Gauge Diameter2-1/2 in
- Maximum Inlet Pressure3000 psig
Details
- Gas ServiceOxygen, Inert Gas
- Inlet ConnectionCGA-540
- Outlet Fitting9/16-18 Male
- Outlet Psig Flow Scfh5 to 125 psig
- Seat MechanismStem Type
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)