Specifications
Dimensions
- Length4.5 ft
- Weight3.3 lbs
Details
- ECCNEAR99
- Lanyard End ConnectionAluminum Captive Eye Carabiner & Snap Hook
- Manufacturer Upc Number612230239596
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)