Specifications
Dimensions
- Length6 ft
- Weight3.8 lbs
Details
- ECCNEAR99
- Lanyard End ConnectionSteel Snap Hook & Carabiner
- Manufacturer Upc Number612230239626
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)