Motion
MFLAF-5/6FT
6-ft. single, Kevlar/Nomex web lifeline with Quick-Connect Harness Connector and steel locking swivel snap hook
Mi Item #08100501
MFR #MFLAF-5/6FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-ft. single, Kevlar/Nomex web lifeline with Quick-Connect Harness Connector and steel locking swivel snap hook
Mi Item #08100501
MFR #MFLAF-5/6FT

Mfr description
MFLAF-5/6FT ARC FLASH 1 STEEL SWIVELSNAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft
  • Weight
    4 lbs

Details

  • ECCN
    EAR99
  • Lanyard End Connection
    Steel Swivel Snap Hook
  • Manufacturer Upc Number
    612230239671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)