Motion
MFLAF2-11/6FT

MILLER BY HONEYWELL
MFLAF2-11/6FT

6-ft. twin, Kevlar/Nomex web lifeline with Quick-Connect Harness Connector and aluminum locking snap hooks
Mi Item #08100508
MFR #MFLAF2-11/6FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MFLAF2-11/6FT

6-ft. twin, Kevlar/Nomex web lifeline with Quick-Connect Harness Connector and aluminum locking snap hooks
Mi Item #08100508
MFR #MFLAF2-11/6FT

Mfr description
MFLAF2-11/6FT ARC FLASH 2 ALUM SNAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft
  • Weight
    5.5 lbs

Details

  • ECCN
    EAR99
  • Lanyard End Connection
    Aluminum Snap Hook
  • Manufacturer Upc Number
    612230239749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)