Specifications
Dimensions
- Length6 ft
- Weight5.1 lbs
Details
- ECCNEAR99
- Lanyard End ConnectionAluminum Captive Eye Carabiner
- Manufacturer Upc Number612230239763
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)