Motion
MFLAFT-1/9FT
TurboLite Flash Self-retracting Lanyard - 9 ft Long, Aluminum Captive Eye Carabiner End Connection
MI ITEM #08100511
MFR #MFLAFT-1/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TurboLite Flash Self-retracting Lanyard - 9 ft Long, Aluminum Captive Eye Carabiner End Connection
MI ITEM #08100511
MFR #MFLAFT-1/9FT

Mfr description
MFLAFT-1/9FT ARC FLASH 1 TIE-BACK HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 ft
  • Overall Length
    9 ft
  • Weight
    3.9 lbs

Details

  • Anchorage Connection
    Steel Tie Back Snap Hook
  • ECCN
    EAR99
  • Harness Connection
    Quick Connect Harness Connector
  • Lanyard End Connection
    Aluminum Captive Eye Carabiner
  • Manufacturer Upc Number
    612230239770
  • Type
    Fall Limiter
  • UPC_NO
    612230239770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)