Motion
CSTF075-1330
Hose End - Steel Material, 3/4 in Hose ID
MI ITEM #08100594
MFR #CSTF075-1330
Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID
MI ITEM #08100594
MFR #CSTF075-1330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.75/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Weight
    0.397 lbs

Details

  • Additional Details
    No-skive fitting system
  • Application
    Steam
  • Coating
    Zinc Plated
  • Compatible Hose Series
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master, Gates Chem Master Hydrocarbon Drain
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Boss Crimp Steam
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master, Gates Chem Master Hydrocarbon Drain
  • ISO Fit Standard
    ISO 4023/6134
  • Manufacturer Catalog Number
    CSTF075-1330
  • Manufacturer Compatibility
    ContiTech, Texcel, Gates
  • Material
    Steel
  • Max Operating Temperature
    450 °F
  • Operating Temperature Range
    -40 to 450 °F
  • Product Types
    Ferrule
  • Seal Type
    Crimp
  • Standards Met
    Mil-Spec 29210E, ISO 4023/6134
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp
  • Type
    Ferrule

Overview

Mfr description
CSTF075-1330 CRIMP FERRULE 3/4" STEAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought