Motion
CSTMS-075
Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #08100596
MFR #CSTMS-075
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #08100596
MFR #CSTMS-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.88/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4 in
  • Weight
    0.552 lbs

Details

  • Additional Details
    No-skive fitting system
  • Application
    Steam, Hydrocarbon drain
  • Coating
    Zinc Plated
  • Compatible Hose Series
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master, Gates Chem Master Hydrocarbon Drain
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    Male Pipe Thread
  • End 1 Style
    Male Pipe Thread
  • End Gender
    Male
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    Male Pipe
  • For Use With
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master, Gates Chem Master Hydrocarbon Drain
  • ISO Fit Standard
    ISO 4023/6134
  • Manufacturer Catalog Number
    CSTMS-075
  • Manufacturer Compatibility
    ContiTech, Texcel, Gates
  • Material
    Steel
  • Max Operating Temperature
    450 °F
  • Operating Temperature Range
    -40 to 450 °F
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Polymer
  • Seal Type
    Ground Joint
  • Standards Met
    Mil-Spec 29210E, ISO 4023/6134
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    Male Pipe Thread
  • Type
    Male Pipe Thread x Stem

Overview

Mfr description
CSTMS-075 CRIMP STEM 3/4" MALE STEAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought