Motion
1219-66203
SYNFLEX (DANFOSS) 1219 Series Fire Resistant Linear Low Density Tubing - 1/4 in Inner Diameter, 522 psi Working Pressure, 3000 in Length
Mi Item #08100625
MFR #1219-66203
Price$0.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 1219 Series Fire Resistant Linear Low Density Tubing - 1/4 in Inner Diameter, 522 psi Working Pressure, 3000 in Length
Mi Item #08100625
MFR #1219-66203

Mfr description
1219-66203
  • High level of flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.45/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.375 in

Details

  • Additional Details
    Fire Resistant Linear Low Density
  • Color
    Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    522 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)