Motion
81551
UP-TOWER™ Shim Replacement Kit - 125 mm Slot Size
MI ITEM #08100708
MFR #81551
List Price$147.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UP-TOWER™ Shim Replacement Kit - 125 mm Slot Size
MI ITEM #08100708
MFR #81551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.08/pk for your price

Overview

Mfr description
81551 .5MMX125MMX125MM WIND REFIL 8/P

Specifications

  • Color
    Red
  • Length
    125 mm
  • Manufacturer Upc Number
    698158815517
  • UPC_NO
    698158815517
  • Slot Size
    125 mm
  • System of Measurement
    Metric
  • Thickness
    0.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text