Motion
IR1010-F01BEB-ZA-A

SMC CORP OF AMERICA
IR1010-F01BEB-ZA-A

Precision Air Regulator - 1/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #08100790
MFR #IR1010-F01BEB-ZA-A
Price$159.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR1010-F01BEB-ZA-A

Precision Air Regulator - 1/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #08100790
MFR #IR1010-F01BEB-ZA-A

Mfr description
IR1010-F01BEB-ZA-A
  • Lightweight, precision regulator
  • Bottom and front exhaust added
  • Maximum supply pressure: 145 psi (1.0 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.20/each

Specifications

Dimensions

  • Body Size
    IR1000
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Adjuster Type
    Knob
  • Digital Pressure Switch
    Yes
  • Fluid Comp
    Compressed Air
  • Included Options
    Bracket, Digital Pressure Switch
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Mounting Option
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Without Pressure Gauge
  • Relief Function
    Relieving
  • Series/System
    IR1000/2000/3000-A
  • Set Pressure Range
    1.5 to 58 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)