Motion
1176-8M-20

GATES RUBBER CO
1176-8M-20

PowerGrip™HTD Power Grip HTD Belt - HTD, 8 mm Pitch, 1176 mm Pitch Length, 20 mm Width, 147 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08100981
MFR #1176-8M-20
List Price$163.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1176-8M-20

PowerGrip™HTD Power Grip HTD Belt - HTD, 8 mm Pitch, 1176 mm Pitch Length, 20 mm Width, 147 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08100981
MFR #1176-8M-20

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$163.59/each for your price

Overview

Mfr description
1176-8M-20 POWERGRIP HTD BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    8 mm
  • Overall Length
    1176 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Width
    0.787 in / 20 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1176 mm
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog Number
    92930212
  • Manufacturer Upc Number
    770075525608
  • UPC_NO
    770075525608
  • Belt Width
    20 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.236 in / 6 mm
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Height
    0.133 in / 3.4 mm
  • Additional Details
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text