Overview
Mfr description
LEMB32T-200-S3C918 CYLINDER
- Intended for light load transfer or in combination with external guide
- Body sizes: 25, 32
- Table height: 40 mm
- Maximum stroke: 2000 mm
- Maximum speed: 1000 mm/s
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data