Motion
F2B-LT7-100-SH

DODGE
F2B-LT7-100-SH

Two-Bolt Flange Plain Sleeve Bearing Unit - 1 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
Mi Item #08101152
MFR #F2B-LT7-100-SH
Price$517.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-LT7-100-SH

Two-Bolt Flange Plain Sleeve Bearing Unit - 1 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
Mi Item #08101152
MFR #F2B-LT7-100-SH

Mfr description
F2B-LT7-100-SH 2 BOLT FLANGE 034552
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.21/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.8900 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter
    1 in
  • Bore Length
    1.62 inch
  • Max Bolt Hole Spacing
    3.8900 in
  • Min Bolt Hole Spacing
    3.8900 in
  • Take Up Frame Size
    LD-10

Details

  • Bearing Type
    Journal Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Manufacturer Catalog Number
    034552
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475305766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)