Motion
20A57
A-Plate Sprocket - 20B / 1-1/4 in, A Hub, 57 Teeth, Steel Material
Mi Item #08101268
MFR #20A57
Price$1,058.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 20B / 1-1/4 in, A Hub, 57 Teeth, Steel Material
Mi Item #08101268
MFR #20A57

Mfr description
20A57 PLATE SPKT
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.61/each

Specifications

Dimensions

  • Caliper Diameter
    557.303 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Length Through Bore
    0.6560 in
  • Maximum Bore Diameter
    547 mm
  • Outside Diameter
    596.991 mm
  • Pitch Diameter
    22.6911 in
  • Root Diameter
    557.303 mm
  • Storage Dimension Height
    0.732 mm
  • Storage Dimension Length
    23.504 mm
  • Storage Dimension Width
    23.504 mm
  • Tooth Thickness
    19 mm
  • Tooth Width
    19 mm
  • Weight
    72.66 lbs
  • Width Across Teeth Rows
    0.6560 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950404639
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    57
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950404639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)