Motion
OBL1-23
Safety Glasse - Anti-Fog, Scratch Resistant, Smoke Lens, Black, Red Frame/Temple Color, Polycarbonate
MI ITEM #08101281
MFR #OBL1-23
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Scratch Resistant, Smoke Lens, Black, Red Frame/Temple Color, Polycarbonate
MI ITEM #08101281
MFR #OBL1-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.13/each

Specifications

Dimensions

  • Weight
    2.57 lbs, 1.17 kg

Details

  • Additional Details
    Lens Coating: Anti Fog Anti Scratch;Lens Material: Polycarbonate;Frame Color: Black;Red;Foam Lined: Yes;Strap Included: Yes;Nosepiece: Rubber
  • Approval Listing Regulations
    EN166K, N compliant
  • Comfort Features
    Adjustable headstrap, Removable foam lining, Rubber nosepiece
  • Description
    Smoke IQ lens safety glasses with black and red frame
  • Frame Color
    Black;Red
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black, Red
  • Frame Type
    Frameless
  • Includes
    Removable foam lining and adjustable headstrap
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    OBL1-23
  • Noisepiece Type
    Rubber
  • Product Line
    Obliterator IQ
  • Series
    Obliterator IQ
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, Wraparound Lens
  • Standards Met
    EN166K, N compliant
  • Strap Material
    Elastic
  • Temple Color
    Black, Red
  • Type
    Wraparound
  • UV Protection
    99.9 %

Overview

Mfr description
OBL1-23 SMOKE IQUITY AF FOAM GLASSES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought