Motion
MY3B63-1800H
MY3B63-1800H
MI ITEM #08101378
MFR #MY3B63-1800H
Price$1,920.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3B63-1800H
MI ITEM #08101378
MFR #MY3B63-1800H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,920.23/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Guide Type
    Rodless
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Both Sides Shock Absorber For High Load
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Rodless

Overview

Mfr description
MY3B63-1800H CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought