Overview
Mfr description
01190 3M STIKIT GOLD PAPER DISC ROLL
- For industrial/occupational use only. Not for consumer sale or use.
- Convenient roll form means no liners to remove, increasing productivity
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- A-weight light paper backing is suitable for finishing applications
- Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
Specifications
- Abrasive MaterialAluminum Oxide
- ColorYellow
- Overall Diameter5 in
- Manufacturer Upc Number00051131011908
- UPC_NO00051131011908
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data