Motion
30040

3M
30040

Buffing & Polishing Pad - 4.0000 in Diameter, 4500 rpm
Mi Item #08101645
MFR #30040
Price$33.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30040

Buffing & Polishing Pad - 4.0000 in Diameter, 4500 rpm
Mi Item #08101645
MFR #30040

Mfr description
30040 PERFECT-IT WOOL COMPOUND PAD 4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting pad quickly refines P1200 or finer sanding scratches from automotive paint finishes
  • 100% wool abrasive cuts fast with virtually no linting for refined finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.37/each

Specifications

Dimensions

  • Overall Diameter
    4.0000 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051131300408
  • Max Rpm
    4500 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131300408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)