Motion
VV5QC11-07N1FD2-DNS

SMC CORP OF AMERICA
VV5QC11-07N1FD2-DNS

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Manifold, One-touch fitting for 1/8 in
MI ITEM #08101773
MFR #VV5QC11-07N1FD2-DNS
Price$345.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-07N1FD2-DNS

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Manifold, One-touch fitting for 1/8 in
MI ITEM #08101773
MFR #VV5QC11-07N1FD2-DNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$345.89/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
  • Solenoid Electrical Entry
    D-Sub Connector

Overview

Mfr description
VV5QC11-07N1FD2-DNS
  • Base mount, plug-in manifold for VQC1000 valve
  • Conforms to IP40
  • D-sub connector reduces labor while minimizingwiring and saving space
  • 25 pin D-sub connector that conforms to MIL standards
  • Maximum 24 stations available as standard
  • Optional DIN rail mount
  • 21 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought