Motion
23908
Hoist Ring - STEEL Material
MI ITEM #08101825
MFR #23908
Price$172.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Ring - STEEL Material
MI ITEM #08101825
MFR #23908

Mfr description
23908 1000 LB HOIST RING 3/8-16 X .56
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.45/each

Specifications

Dimensions

  • Weight
    0.6 lb
  • Working Load Limit
    1000 lb

Details

  • Accessory Type
    Hoist Ring
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Package Type
    Box
  • Product Types
    Hoist Ring
  • Type
    HOIST RING
  • UPC_NO
    697886641443
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)