Motion
23956
Hoist Ring - STEEL Material
Mi Item #08101830
MFR #23956
Price$172.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Ring - STEEL Material
Mi Item #08101830
MFR #23956

Mfr description
23956 400KG HOIST RING M8-1.25 X 16
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.71/each

Specifications

Dimensions

  • Weight
    0.27 lb
  • Working Load Limit
    400 kg

Details

  • Accessory Type
    Hoist Ring
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Package Type
    Box
  • Product Types
    Center-Pull Hoist Ring
  • Type
    HOIST RING
  • UPC_NO
    697886641603
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)