Motion
23968
Hoist Ring - STEEL Material
Mi Item #08101835
MFR #23968
Price$231.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Ring - STEEL Material
Mi Item #08101835
MFR #23968

Mfr description
23968 2200KG HOIST RING M20-2.5 X 25
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.28/each

Specifications

Dimensions

  • Weight
    1.7 lb
  • Working Load Limit
    4200 kg

Details

  • Accessory Type
    Hoist Ring
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Package Type
    Box
  • Product Types
    Center-Pull Hoist Ring
  • Type
    HOIST RING
  • UPC_NO
    697886641641
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)