Motion
SLHVX13NL

MILLIPORE
SLHVX13NL

Millex® Non-Sterile Syringe Filter - Polypropylene Material, Yellow Color, Hydrophilic Durapore® (PVDF)
MI ITEM #08101986
MFR #SLHVX13NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLIPORE
SLHVX13NL

Millex® Non-Sterile Syringe Filter - Polypropylene Material, Yellow Color, Hydrophilic Durapore® (PVDF)
MI ITEM #08101986
MFR #SLHVX13NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    13 mm
  • Pore Sizes
    0.45 µm

Details

  • Color
    Yellow
  • Filtration Area
    0.8 cm2
  • Inlet End Fitting Type
    Female Luer-Lok®
  • Material
    Polypropylene
  • Maximum Temperature
    45 °C
  • Membrane Material
    Hydrophilic Durapore® (PVDF)
  • Outlet End Fitting Type
    Male Luer-Slip™
  • Package Quantity
    100 Per Pack
  • Pressure Max (PSI)
    10 Bar (150 psi)
  • Volume Capacity
    10 ml

Overview

Mfr description
SLHVX13NL MILLEX SYRINGE FILT DURAPORE
  • Low protein binding to minimize interaction with your sample and maximize recovery
  • Available in 0.22 μm and 0.45 μm pore sizes and three diameters to suit your application needs
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought