Motion
15-215/M
Seamless Knit Suprene™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm, Fingers & Knuckles
Mi Item #08102038
MFR #15-215/M
Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Suprene™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm, Fingers & Knuckles
Mi Item #08102038
MFR #15-215/M

Mfr description
15-215-M G-TEK SUPRENE GLOVE, NITRILE
  • Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.70/each

Specifications

Dimensions

  • Glove Size
    M
  • Length
    38 cm
  • Size
    M

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    4
  • Coating
    Nitrile
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Color
    Tan
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4544
  • Features
    Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Knit Gauge
    13
  • Liner Material
    Suprene
  • Manufacturer Upc Number
    616314219207
  • Spec Sheet
  • UPC_NO
    616314219207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)