Motion
37530631
0" to 18" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3.125" Jaw Length, Accurate to 0.0020", NIST Traceability Certificate
MI ITEM #08102057
MFR #37530631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 18" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3.125" Jaw Length, Accurate to 0.0020", NIST Traceability Certificate
MI ITEM #08102057
MFR #37530631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37530631 18" DIAL CALIPER

Specifications

  • Accuracy
    0.0020 in
  • Material
    Stainless Steel
  • Dial Color
    White
  • Maximum Measurement
    18 in
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    3.1250 in
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Range per Revolution
    0.100 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text