Motion
SUCTP207-22

SHUSTER CORP
SUCTP207-22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08102162
MFR #SUCTP207-22
List Price$352.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCTP207-22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08102162
MFR #SUCTP207-22

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$352.77/each for your price

Overview

Mfr description
SUCTP207-22 1-3/8" THERMOPLASTIC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    5.0000 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.7190 in
  • Overall Length
    6.6250 in
  • Base Width
    1.875 in
  • Bolt Hole Diameter
    9/16 in
  • Lubrication Type
    Lubrication Fitting
  • Replacement Bearing
    SUC207-22
  • Type Of Bearing
    Thermoplastic Pillow Block Bearing Unit
  • Bearing Material
    Stainless Steel
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text