Motion
UC207-22

SHUSTER CORP
UC207-22

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
Mi Item #08102165
MFR #UC207-22
Price$39.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UC207-22

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
Mi Item #08102165
MFR #UC207-22

Mfr description
UC207-22 INSERT, 1-3/8" X 72MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.43/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    5775 lbf
  • Radial Static Load Capacity
    3420 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)