Motion
7100141437

3M
7100141437

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 13 in Belt Length, 3/8 in Belt Width
Mi Item #08102474
MFR #7100141437
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141437

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 13 in Belt Length, 3/8 in Belt Width
Mi Item #08102474
MFR #7100141437

Mfr description
05051 CLOTH BELT 384F 3/8" X 13" 80+
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    13 in
  • Belt Width
    3/8 in
  • Overall Length
    13 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Weld Grinding
  • Backing Material
    Polyester Cloth
  • Coat Density
    Closed Coat
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Stock Number
    7100141437
  • Manufacturer Upc Number
    00638060050514
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060050514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)