1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MOLEX INC
32639
14 AWG
MI ITEM #
08102588
MFR #
32639
Your Price
$251.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Industrial Cordsets
MOLEX INC 32639
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOLEX INC
32639
14 AWG
MI ITEM #
08102588
MFR #
32639
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$251.73
/each
(List
$289.49
)
Qty
Add to Cart
Overview
Mfr description
32639 4P FP 12 14/4 QUICK-CHANGE
Specifications
Connection A
Quick-Change
Connection B
Pigtail
Wire Size (AWG)
14 AWG
Cable Length
3.66 m
Max Current
15 A
Coupling Style
Threaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data