Specifications
Dimensions
- Weight11.949 lb
Details
- Available AttachmentsBreathing Tube
- Headgear TypeHood
- Manufacturer Upc Number00051131275010
- Papr Or Sar CompPAPR
- Product LineVersaflo
- Series/System CompatibilityTR
- Standards MetAssigned Protection Factor (APF) = 25, NIOSH Approved
- SuspensionDisposable
- UPC_NO00051131275010
- Window TypeClear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)