Overview
Mfr description
67-308/XL GRIPPAZ BLUE DISP GLOVE
- Patented design on the inside and outside of glove provides excellent grip for handling wet, slippery food
- Specially formulated for excellent performance with fatty foods
- Material complies with 21 CFR in repeated use and contact applications
- 8 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture- resistant than conventional single- use disposable gloves – for prolonged use and reduced waste
- Proprietary nitrile blend offers enhanced flexibility, comfort and mobility – reducing hand fatigue
- Food grade blue gloves and packaging for alignment with food safety protocols
- Ambidextrous glove design reduces waste by eliminating the need to split pairs
Specifications
- Glove SizeX-Large
- MaterialNitrile
- Powder StylePowder Free
- Thickness8 mil
- ColorBlue
- Length
- ApplicationIdeal for handling oily/wet parts, paint spraying, automotive service and repair and electroplating objects.
- Latex FreeYes
- Grip PatternFish Scale
- Food GradeFood Grade
- Manufacturer Upc Number616314221989
- UPC_NO616314221989
- GradeSuperior
- Additional DetailsGrippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity.
- DescriptionAmbi-dex® with Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal for poultry/fish processing, dairy production and fruit & vegetables processing.
- Description KeywordDisposable Gloves
- BrandingGrippaz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data