Motion
BT 2001-15-50

SKF
BT 2001-15-50

Ball Transfer - BT Series, 39.7 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 308 lbs Load Capacity
Mi Item #08103212
MFR #BT 2001-15-50
Price$205.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 2001-15-50

Ball Transfer - BT Series, 39.7 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 308 lbs Load Capacity
Mi Item #08103212
MFR #BT 2001-15-50

Mfr description
BT 2001-15-50 BALL TRANSFER
  • All Stainless Steel Height Adjustable Threaded StuddM10 Thread - 50mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.03/each

Specifications

Dimensions

  • Ball Diameter
    39.7 mm
  • Stud Length
    50 mm
  • Thread Size
    M10
  • Weight
    0.88 lb

Details

  • Ball Material
    All Stainless Steel
  • Housing Material
    Stainless Steel
  • Maximum Load Capacity
    308 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)