Overview
Mfr description
X5-SV03 AMBER VISOR AF/AS ANSI 10/CS
- For industrial/occupational use only. Not for consumer sale or use.
- Molded out of polycarbonate for impact protection in a variety of applications
- Features an anti-fog, anti-scratch coating
- Available in clear, grey, and amber
- Fits 3M™ SecureFit™ X5000 Series Safety Helmets
Specifications
- Manufacturer Upc Number50076308943207
- UPC_NO50076308943207
- Weight3.018 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data