Motion
SCCS02SGAF-GRN

3M
SCCS02SGAF-GRN

Safety Glasses - Anti-Fog, Gray Lens, Polycarbonate
MI ITEM #08103273
MFR #SCCS02SGAF-GRN
Price$321.20/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCCS02SGAF-GRN

Safety Glasses - Anti-Fog, Gray Lens, Polycarbonate
MI ITEM #08103273
MFR #SCCS02SGAF-GRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.20/ca

Specifications

Dimensions

  • Weight
    0.127 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Cord Control System
  • Frame Color
    Green
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Group & Class
    Premium
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    3M Z87+ U6L3
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SCCS02SGAF-GRN
  • Manufacturer Upc Number
    50076308943986
  • Series
    CCS
  • Type
    Safety Glasses
  • UPC_NO
    50076308943986
  • UV Protection
    Yes

Overview

Mfr description
SCCS02SGAF-GRN, GRAY SGAF 20/CS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Solus™ CCS Series eyewear includes the Corded Control System (CCS) temples. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection they need to focus on the jobs at hand. Earplugs sold separately.
  • Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings. *When tested using EN168 Resistance to Fogging of Oculars and Resistance to Surface Damage by Fine Particules test methods.
  • Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1
  • 2015 Standard as an Impact Rated spectacle
  • Gray Lens

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought